SPARTEX 865220 SET OF A COTTERS AND HALF MOON DISC COTTERS
SET OF CRUDE STEEL WOODRUFF KEYS, A AND HALFMOON SHAPE
See technical informationSee documentsReferences
Spartex:865220
Rubix:241A7662
EAN:3660338195914

Documents
Product details : SPARTEX 865220 SET OF A COTTERS AND HALF MOON DISC COTTERS
Standard: DIN 6885 A
Composition:
Standard: DIN 6885A
- 600 A wrenches in crude steel 4 x 4 x 15, 5 x 5 x 15, 6 x 6 15, 8 x 7 x 20, 10 x 8 x 25, 12 x 8 x 30, 14 x 9 x 40
Standard: DIN 6888
- 400 Crescent wrenches in crude steel 3 x 5 x 13, 4 x 6, 5 x 16, 5 x 7, 5 x 19, 6 x 10 x 25
Composition:
Standard: DIN 6885A
- 600 A wrenches in crude steel 4 x 4 x 15, 5 x 5 x 15, 6 x 6 15, 8 x 7 x 20, 10 x 8 x 25, 12 x 8 x 30, 14 x 9 x 40
Standard: DIN 6888
- 400 Crescent wrenches in crude steel 3 x 5 x 13, 4 x 6, 5 x 16, 5 x 7, 5 x 19, 6 x 10 x 25
Technical specifications
Attributes
| Type | crude steel |
|---|---|
| Number of elements | 1000 |
Show UNSPSC/ECL@SS
£ 197.29 excl. VAT
/ Each
£ 236.75 incl. VAT
- In stock: Next day delivery
