SPARTEX 860590 NUTS LOCK-NUTS HEXAGON CAP AND WING NUTS SET


Set of nuts, lock nuts, blind nuts and stainless steel cap nuts and ear nuts a2

References
spartex:860590
rubix:256A2976
ean:3660338154270
Nuts, lock-nuts, hexagon cap and wing nuts set
brand logo
Technical specifications
Typestainless steel a2
See all Specifications

Product details : SPARTEX 860590 NUTS LOCK-NUTS HEXAGON CAP AND WING NUTS SET


Includes: .
Standards: DIN 934 .
-740 stainless Steel hex nuts A2, M 3, 4, 5, 6, 8, 10, 12, 16 .
Standards: DIN 985 .
- 240 hex Nuts stainless steel nylon ring A2, M 6, 8, 10 .
Standards: DIN 1587 .
- 80 stainless steel cap nuts A2, M 6, 8 .
Standards: DIN 315 .
- 80 stainless steel ear nuts A2, M 6, 8

Technical specifications


Attributes
Typestainless steel a2
Number of elements1140
Show UNSPSC/ECL@SS
£ 88.08 excl. VAT
/ Each
£ 105.70 incl. VAT
  • In stock: Next day delivery