SPARTEX 855175 NUTS AND WASHERS SET


Set of zinc-plated steel nuts and washers

References
spartex:855175
rubix:256A2975
ean:3660338106422
Nuts and washers set
brand logo
Technical specifications
TypeGalvanized steel
See all Specifications

Product details : SPARTEX 855175 NUTS AND WASHERS SET


Contents: .
Standard: DIN 934 .
- 710 hexagonal nuts Class 8 zinc-plated white M5*, 6*, 8*, 10, 12, 16* .
*Also ISO 4032 .
.
Standard: NF E 25-514 .
- 1290 flat washers, medium series cut-out, medium class A 160HV, zinc-plated white M 5, 6, 8, 10, 12, 16

Technical specifications


Attributes
TypeGalvanized steel
Number of elements2000
Show UNSPSC/ECL@SS
£ 74.27 excl. VAT
/ Each
£ 89.12 incl. VAT
  • In stock: Next day delivery