Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX 855183 HEXAGON SOCKET HEAD CAP SCREWS SET
SPARTEX 855183 HEXAGON SOCKET HEAD CAP SCREWS SET
Threaded chc screw set fully threaded, zinc-plated steel
References
spartex:
855183
rubix:
256A2971
ean:
3660338106460
Technical specifications
Type
Galvanized steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 855183 HEXAGON SOCKET HEAD CAP SCREWS SET
Contents: .
Standards: DIN 912/ISO 4762 .
- 600 cylindrical Allen head screws class 8.8 white zinc-plated, M 5x15, 5x20, 6x15, 6x20, 6x25, 8x20, 8x30, 10x25, 10x40, 12x30, 12x50
Technical specifications
Attributes
Type
Galvanized steel
Number of elements
600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.63
excl. VAT
/
Each
£
81.16
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 855173 NUTS AND LOCK SET
ROEBUCK KIT PAN POZI M/SCREWS, NUTS, WASHERS BZP
KIT ALUMINIUM STEEL DOME HEAD OPEN END RIVETS
SPARTEX 860580 RETAINING RING FOR BORE SET X800
KIT NYLOC NUT DIN 985 A2
SPARTEX 860572 SPRING TYPE PINS SET
SPARTEX 860590 NUTS LOCK-NUTS HEXAGON CAP AND WING NUTS SET
SPARTEX 847783 HEXAGON SOCKET BUTTON HEAD SCREW SET
SPARTEX 860592 HEXAGON SOCKET HEAD CAP SCREW SET TYPE STAINLESS STEEL
KIT WINGNUT BZP (340 PIECES)
SPARTEX 843465 NUTS AND WASHERS SET
SPARTEX 860574 COTTER PINS SET TYPE GALVANIZED STEEL V
KIT SELF TAPPERS POZI AND SLOTTED PAN AB BZP
MBF 105873 KIT IMPERIAL INTERNAL CIRCLIPS
KIT 8.8 HEX SETSCREWS, NUTS, WASHER BZP