• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Glues(605)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(324)
  • Site security(936)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(946)
  • Threaded rods, stud bolts, helicoils and spacers(219)
  • Screws(10,508)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(188)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(244)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500

ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500

Steel strapping Unbranded

See technical information
References
Unbranded:200172
Rubix:1339708
brand logo
brand logo

Product details : ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500


90 micron.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 121.47 excl. VAT
/ Each
£ 145.76 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205SPARTEX 100401121300 POLYPROP BLK STRAPP TAPE 12x1300M 220KG B/SBAND-IT 201 STAINLESS STEEL BUCKLES 1/2 INCH PACK OF 100 C254SPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROXBAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202SPARTEX 1004ST13OSC STEEL STRAPPING 13MMx0.5MM OSCILLATED BLACKx50KGSPARTEX 1004ST190432 STEEL STRAPPING 19MMx0.5RIBBON WOUND x30KG BLKSPARTEX 1004ST1925 STEEL STRAPP 19MM 0.5MMRIBBON WOUND 25KG ROLLSSPARTEX 100401122000 POLYPROP BLK STRAPP TAPE 12x2000M 135KG B/SSPARTEX 100401121500 POLYPROP BLK STRAPP TAPE 12x1500M 180KG B/SSPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5SPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KGSPARTEX 10040412012500 POLY STRAPP TAPE GRN12.5X0.6X2500M 270KGSPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KGSPARTEX 1004SS12 S/S STEEL STRAPP 12MMx30M RIBBON WOUND (SSB 12)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap