Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004ST32
rubix:
224A6274
manufacturer :
1004ST32
Product details
Technical specifications
Product details : SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
Ideal for everyday use for your strapping requirements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
619.01
excl. VAT
/
Each
£
742.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 100401121500 POLYPROP BLK STRAPP TAPE 12x1500M 180KG B/S
SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KG
BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
BAND-IT VALU CLIPS 3/8 C153 PACK OF 100
BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202
BAND-IT 201 STAINLESS STEEL BAND 1/2 INCH C204
BAND-IT VALUSTRAP 3/4
SPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KG
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
ROEBUCK 420108CS302226 PALLET BOX 770 X 570 X 660 PBX12E
BAND-IT 201 STAINLESS STEEL BAND 3/4 INCH C206
SPARTEX 1004ST13OSC STEEL STRAPPING 13MMx0.5MM OSCILLATED BLACKx50KG
SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/S
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100