• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
FINDER RELAY SPCO 6A 24V 345170240010

FINDER RELAY SPCO 6A 24V 345170240010

Relay spco

See technical information
References
Finder:345170240010
Rubix:153A8720
EAN:8012823197968
brand logo
brand logo
Technical specifications
Operational tension24 V

Product details : FINDER RELAY SPCO 6A 24V 345170240010


Technical specifications


Attributes
Operational tension24 V
Show UNSPSC/ECL@SS
£ 7.26 excl. VAT
/ Each
£ 8.71 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCHNEIDER SSM1D26BD HARMONY RELAY SERIES SOLID STATE RELAYOMRON P2CF-08-E - DINRAIL SOCKET FOR 8PINSIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0OMRON G2RV-1-S-G DC21 21V DC COIL NON LATCHING RELAY SPDTOMRON RELAY 24V DC COIL G2R-1-SN-24DCSSCHNEIDER AUX CONT. CAD32B7FINDER 95.75.SMA BRACKET AND CLIP 95.75SMAFINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169OMRON RELAY 24V DC G7L-2A-T 24DCSCHNEIDER RXG22BD 5A RELAY 24VDCPILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3SCHNEIDER RUMC31BD PLUG IN RELAY 10A 3CO 24VDCSCHNEIDER RUMC31F7 3CO 10A RELAY CYL 120ACLEGRAND 412430 CX3 COS FOR CT 2M 25AOMRON MY4IN-GS-R AC220/240 RELAY PLUG-IN 14-PIN 4PDT 6 A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap