Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Position monitoring sensor
SCHNEIDER JOYSTICK XD4PA24
SCHNEIDER JOYSTICK XD4PA24
Position monitoring sensor Schneider Electric
References
schneider electric:
XD4PA24
rubix:
152A6992
ean:
3389110887433
Product details
Technical specifications
Product details : SCHNEIDER JOYSTICK XD4PA24
Technical specifications
Attributes
Degree of protection (IP)
IP66
Min. temperature
-25
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.24
excl. VAT
/
Each
£
109.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 3SE50000AV01 GUARDSWITCH ACTUATOR
SIEMENS 3SE5112-0CH80 LIMIT SWITCH 200MM ROD LEVER 1NO1NC
SCHNEIDER LIMIT SWITCH XCKJ10513H29
SICK RECIEVER WEU26/3-103A00
GEWISS GW70438P ISOLATOR HP INSUL. BOX 63A 4P EMERGENCY (H)200 MM X (W
GEWISS SWITCH ISOLATOR GW66009
EMERGENCY BREAK GLASS DOOR RELEASE GREEN
SCHMERSAL SAFETY SWITCH AZ16ZVRKM20
SCHNEIDER XPEB111 PLASTIC FOOT SWITCH
SCHNEIDER MAIN/EMG SW VCCF3
DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTING
LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
PILZ SAFETY RELAY 777301
SIEMENS 3SE50000AV01 GUARDSWITCH ACTUATOR