Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Position monitoring sensor
SIEMENS 3SE5112-0CH80 LIMIT SWITCH 200MM ROD LEVER 1NO1NC
SIEMENS 3SE5112-0CH80 LIMIT SWITCH 200MM ROD LEVER 1NO1NC
Position monitoring sensor Siemens
References
siemens:
3SE5112-0CH80
rubix:
247A9977
ean:
4011209692299
Product details
Technical specifications
Product details : SIEMENS 3SE5112-0CH80 LIMIT SWITCH 200MM ROD LEVER 1NO1NC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.59
excl. VAT
/
Each
£
66.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SICK RECIEVER WEU26/3-103A00
SIEMENS 3SE50000AV01 GUARDSWITCH ACTUATOR
SCHNEIDER LIMIT SWITCH XCKJ10513H29
SCHNEIDER JOYSTICK XD4PA24
SCHNEIDER MAIN/EMG SW VCCF3
GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (W
SCHNEIDER XPEB111 PLASTIC FOOT SWITCH
SCHMERSAL SAFETY SWITCH AZ16ZVRKM20
GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
ESP - ELITE SECURITY PRODUCTS MAGISORP KEY OPERATED FIRE ISOLATOR SWIT
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
GEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITC
SICK RECIEVER WEU26/3-103A00
SIEMENS ACTUATOR 3SX3218
DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTING