Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Position monitoring sensor
SIEMENS 3SE50000AV01 GUARDSWITCH ACTUATOR
SIEMENS 3SE50000AV01 GUARDSWITCH ACTUATOR
Position monitoring sensor Siemens
References
siemens:
3SE5000-0AV01
rubix:
210A3148
ean:
4011209691063
Product details
Technical specifications
Product details : SIEMENS 3SE50000AV01 GUARDSWITCH ACTUATOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.17
excl. VAT
/
Each
£
8.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER LIMIT SWITCH XCKJ10513H29
SICK RECIEVER WEU26/3-103A00
SIEMENS 3SE5112-0CH80 LIMIT SWITCH 200MM ROD LEVER 1NO1NC
SCHNEIDER JOYSTICK XD4PA24
SIEMENS ACTUATOR 3SX3218
PILZ SAFETY RELAY 777301
SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
GEWISS 32A ISOLATOR SWITCH GW70436P
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
SCHMERSAL SAFETY SWITCH AZ16ZVRKM20
SALZER 4P20ASM 4 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
GEWISS SWITCH ISOLATOR GW66009
GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (W