Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER 502185 P5R WORK RECHARGABLE HAND TORCH
LEDLENSER 502185 P5R WORK RECHARGABLE HAND TORCH
LEDLENSER P5R Work Torch - 480 Lumens
References
led lenser:
P5R WORK
rubix:
220A7520
ean:
4058205020633
Technical specifications
Luminance
480
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502185 P5R WORK RECHARGABLE HAND TORCH
The P5R Work offers 480 lumens in a compact, durable body. It features chemical resistance and flexible lighting modes for the worksite.
Strengths
Rugged housing, Rechargeable, IP68, Smart Light modes
Applications
Perfect for professionals in harsh industrial and field conditions.
Technical specifications
Attributes
Luminance
480
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.24
excl. VAT
/
Each
£
98.69
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
REDASHE JBGFL10 RECHARGEABLE LED FLOOD LIGHT 10W GREEN
LEDLENSER 502184 P4R WORK RECHARGABLE HAND TORCH
LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAA
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
STAHLWILLE 77490012 13126-2 LED PENLIGHT
UNILITE FL-2 TORCH
FACOM 779.CBTPB LED COMPACT TORCH
PORTWEST PA50SIR LED HEAD LIGHT SILVER
SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR
FACOM 779.PBTPB COMPACT LED PEN TORCH / LIGHT
MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
ROEBUCK 887708 MULTI LED TORCH LIGHT
PELI 019750-0301-241E PEN TORCH
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
FACOM 779.CRTPB LED COMPACT RECHAGEABLE TORCH