Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORRES 212-0045-2002 CLAMP 212
NORRES 212-0045-2002 CLAMP 212
Hose clamp Norres
References
norres:
212-0045-2002
rubix:
243A0530
manufacturer :
21200452002
ean:
4049645026507
Technical specifications
Clamping range, minimum
45Ā
mm
Clamping range, maximum
65Ā
mm
Product details
Technical specifications
Product details : NORRES 212-0045-2002 CLAMP 212
Technical specifications
Attributes
Clamping range, minimum
45Ā
mm
Clamping range, maximum
65Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.17
excl. VAT
/
Each
Ā£
19.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ACTSEALTIT SB CLAMP 316SS SCS44-47-PF
MIKALOR SB CLAMP 304SS SC43-47-SS
ACTSEALTIT SB CLAMP 316SS SCS56-59-PF
SPARTEX 734630 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
NORRES 21200750000 CLAMP 212
SPARTEX 734629 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
SPARTEX 734588 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100
MIKALOR SB CLAMP FERRITIC SC31-34-SUF
ACTSEALTIT SB CLAMP 304SS SC130-140-SS
SPARTEX 734621 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMPING RANGE
MECALINE 880602 EXPRESS CLAMP DIAM 22 TO 24 MM
ACTSEALTIT SB CLAMP PLATED STL SC74-79-GOLD
JUBILEE 000MS CLIP 000 MS 9.5-12MM
PARKER DPA7X TOP PLATE LIGHT SERIES
NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM