Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORRES 21200750000 CLAMP 212
NORRES 21200750000 CLAMP 212
Norres CLAMP 212 bridge trowel
References
norres:
212-0075-0000
rubix:
263A9318
manufacturer :
21200750000
ean:
4049645026781
Technical specifications
Type
Clamp
Clamping range, minimum
75
mm
Clamping range, maximum
95
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORRES 21200750000 CLAMP 212
The CLAMP 212 is a bridge trowel for mounting externally corrugated spiral hoses. Due to the special bridge geometry, a largely dense and tensile connection is created. The trowel is easy and quick to mount and reusable.
Technical specifications
Attributes
Type
Clamp
Clamping range, minimum
75
mm
Clamping range, maximum
95
mm
Width
9
mm
Material
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
576.20
excl. VAT
/
Each
£
691.44
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
JUBILEE 00MS CLIP 00 MS 13-20MM
SPARTEX 734647 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
JUBILEE JSC213MS SUPERCLAMP MS 201-213MM
JUBILEE JSC187MS SUPERCLAMP MS 175-187MM
SPARTEX 734587 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100
PARKER APLA5X EXTENDED BASE PLATE
JUBILEE 11.5SS CLIP 11.5 304SS 260-292MM
PARKER RAN218X CLAMP-PA LIGHT SERIE 18 MM
MECALINE 880604 EXPRESS CLAMP DIAM 28 TO 30 MM
JUBILEE 2ASS CLIP 2A 304SS 35-50MM
SPARTEX 734638 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
MIKALOR SB CLAMP PLATED STL SC32-35-GOLD
PARKER RBP112X TWIN CLAMP-PP 12 MM
PARWELD HOSE CLAMP 13-15MM HC15
ACTSEALTIT SB CLAMP 316SS SCS32-35-PF