• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Screwdrivers, L-keys, bits
  6. Screwdriver
  7. WERA 024405 977 CHISELDRIVER TX40/150 K'FORM+

WERA 024405 977 CHISELDRIVER TX40/150 K'FORM+

Screwdriver Wera

See technical information

References

Wera:05024405001
Rubix:2517769
EAN:4013288094797
brand logo
brand logo

Product details : WERA 024405 977 CHISELDRIVER TX40/150 K'FORM+


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

WERA 138263 367BO SCREWDRIVER TORX SECURITY TX25/100 K/FORM+FACOM D.133C7 PRO TWIST SD FLEX NUT DRIVER 7MM STDWERA 118089 2052 SCREWDRIVER BALLEND HEX 1.3/60 K'FORM MICROWERA 008015 335 SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+WERA 026353 1267A FLAGDRIVER TX9/40 K'FORM+BAHCO BE-8252I SCREWDRIVER ERGO 1.2X6.5X150 INOXROEBUCK SCREWDRIVER PHILLIPS NO3 X 150MMWERA 118070 2054 SCREWDRIVER HEX 2.5/60 K'FORM MICRODRAPER 63506 NUT SPINNER WITH SOFT GRIP MAGNETIC 10MM 865/NSBAHCO 7809XZN-10-100 SOCKET 1/2BAHCO 7400TORX-E16 SOCKET 3/8FACOM ATXR30X125 TORX SCREWDRIVER T30 TIP, 125MM BLADE, 245 OVERALLWERA 018301 932AS CHISELDRIVER 1.0/5.5/103 SQ DRIVE K'FORM+INGERSOLL RAND EAK62H 2-PC ANVIL KIT OF 3/4IN STANDARD 6IN EXTENDEDSANDVIK 5680 100-04 KEY 5764170
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap