References
Facom:D.133C7
Rubix:213A6421
EAN:3662424098277
Documents
Product details : FACOM D.133C7 PRO TWIST SD FLEX NUT DRIVER 7MM STD
Strengths
•It is put on with one hand
Protects the filter when unscrewing
Self-locking diffuser: automatic adaptation to the size of the filter
High torque (only suitable for filters Metal)
Lifetime warranty
Suitable for filters from 60 to 80 mm
Protects the filter when unscrewing
Self-locking diffuser: automatic adaptation to the size of the filter
High torque (only suitable for filters Metal)
Lifetime warranty
Suitable for filters from 60 to 80 mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 |
Show UNSPSC/ECL@SS
£ 35.17 excl. VAT
/ Each
£ 42.20 incl. VAT
- Delivery usually within ( 14 ) days

