FACOM ATXR30X125 TORX SCREWDRIVER T30 TIP, 125MM BLADE, 245 OVERALL
Screwdriver
See technical informationReferences
Facom:ATXR30X125
Rubix:264A1359
EAN:3662424098079

Product details : FACOM ATXR30X125 TORX SCREWDRIVER T30 TIP, 125MM BLADE, 245 OVERALL
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tt30 |
| Blade length | 125 mm |
| Length | 245 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Delivery usually within ( 14 ) days
