References
Bahco:7400TORX-E16
Rubix:401A5583
EAN:7314153003096

Product details : BAHCO 7400TORX-E16 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/8" Square Drive Sockets with TORX® Profile
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | torx profile |
| Imprint size | e16 |
| Blade length | 12 mm |
| Length | 31 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ Each
£ 15.00 incl. VAT
- Delivery usually within ( 14 ) days
