Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Gouging tool
PARWELD AGC 1/4 X 12 ARC AIR GOUGING CARBONS 6 X 300MM
PARWELD AGC 1/4 X 12 ARC AIR GOUGING CARBONS 6 X 300MM
Gouging tool Parweld
References
parweld:
AGC 1/4 X 12
rubix:
2012477
Product details
Technical specifications
Product details : PARWELD AGC 1/4 X 12 ARC AIR GOUGING CARBONS 6 X 300MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.30
excl. VAT
/
Each
£
0.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ESAB 3.2MMOK92.584.2KG 92583230L0
MUREX 4752324300 ELECTRODES VODEX 3.2MM CTN 22.2KG - PK3
PARWELD SR3516 TIG WIRE 316L S/S 1.6MM 5KG
ESAB MIG WIRE G3SI1 1.2MM 15KG 232112670H
MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80 1KG
ESAB 1A50086900 OK ARISTOROD 12.50 0.8MM 15KG
WELDABILIT RA151650 SIFBRONZE SIFSTEEL A15 1.6MM 5KG
WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L
WELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27
SPARTEX 853729 HIGH SAFETY ELECTRODE REPAIR DIM 3.2 X 350 CASE 29
SPARTEX 853723 ELECTRODE 316L SS DIM 3.2 X 350 CASE 85
PARWELD CERAMIC CUP 3/8 10N48 PACK OF 10
SPARTEX 853735 HARD FACING ELECTRODE TYPE DIM4.0 X 450 CASE 33
WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTN