Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
MIG/MAG wire support metals
PARWELD CERAMIC CUP 3/8 10N48 PACK OF 10
PARWELD CERAMIC CUP 3/8 10N48 PACK OF 10
Standard Ceramic Cup
References
parweld:
10N48
rubix:
2000175
ean:
5055365303148
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : PARWELD CERAMIC CUP 3/8 10N48 PACK OF 10
Size: 6.
Model : PRO/ECR/WP17, 18, 26.
Bore-size : 3/8"/10 mm
Technical specifications
Attributes
Diameter
10
mm
Type
Standard ceramic cup
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.98
excl. VAT
/
Each
£
5.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ESAB MIG WIRE G3SI1 1.2MM 15KG 232112670H
WELDING RODS 3.25MM DISIMLAR MATERIALS 5.1KG CTN
WELDING RODS 2.5MM DISIMILAR MATERIALS 4.2KG CTN
PARWELD S/S WELD WIRE 5KG SMW36608
MUREX 2902089820 STAINLESS STEEL MIG WIRE BRAND 316LSI .8MM 15KG
SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80 1KG
MUREX BOSTRAND LW1 WELDING WIRE 1.0MM X 18KG 2302106710
ROEBUCK MW508 MILD STEEL MIG WIRE 0.8MM 5KG
ESAB 1251126710 OK AUTROD 12.51 1.2MM 18KG
ESAB 1251086700 OK12.51 0.8MM 15KG WELDING WIRE
MUREX WELDING WIRE 0.8MM X 15KG (2302086700)
ESAB ARISTOROD 12.50 MAG WIRE 18KG 1.2MM DIA
ESAB 1815129870 OK AUTROD 5356 1.2MM 7KG
ESAB 1251 1.0MM X 5KG WIRE (1251104600)
ESAB 1251089300 OK AUTROD 12.51 0.8MM 200KG