Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553447 BELLOWS KIT
FESTO 553447 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-32-S176-250
rubix:
390A5634
manufacturer :
553447
ean:
4052568197070
Technical specifications
Diameter
32
mm
Minimum length
176
mm
Maximum length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553447 BELLOWS KIT
Bellows kit DADB-S1-32-S176-250 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=176 - 250 mm, Piston rod extension=82 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
122,94
g
Diameter
32
mm
Minimum length
176
mm
Maximum length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.53
excl. VAT
/
Each
£
145.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553455 BELLOWS KIT
FESTO 553281 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
FESTO 553357 BELLOWS KIT
SIMRIT 429647 FREUDENBERG SEAL
SIMRIT 436936 FREUDENBERG SEAL
FESTO 1489406 BELLOWS KIT
FESTO 553309 BELLOWS KIT
FESTO 553365 BELLOWS KIT
FESTO 553385 BELLOWS KIT
FESTO 553461 BELLOWS KIT
SIMRIT 438211 FREUDENBERG SEAL
FESTO 553467 BELLOWS KIT
FESTO 553465 BELLOWS KIT
FESTO 553375 BELLOWS KIT