Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553471 BELLOWS KIT
FESTO 553471 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S301-350
rubix:
390A5646
manufacturer :
553471
ean:
4052568197179
Technical specifications
Diameter
40
mm
Minimum length
301
mm
Maximum length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553471 BELLOWS KIT
Bellows kit DADB-S1-40-S301-350 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=301 - 350 mm, Piston rod extension=101 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
174,5
g
Diameter
40
mm
Minimum length
301
mm
Maximum length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.97
excl. VAT
/
Each
£
212.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
SIMRIT 438211 FREUDENBERG SEAL
FESTO 553277 BELLOWS KIT
FESTO 553511 BELLOWS KIT
FESTO 553379 BELLOWS KIT
FESTO 553403 BELLOWS KIT
FESTO 1488364 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553275 BELLOWS KIT
FESTO 1489409 BELLOWS KIT
SIMRIT 440760 FREUDENBERG SEAL
SIMRIT 49312576 FREUDENBERG SEAL
FESTO 553505 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
SIMRIT 29370 FREUDENBERG SEAL