Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 125MM 9 HOLE P120 PACK OF 100 4690.7985.0120
SIA 1950 SIASPEED DISC 125MM 9 HOLE P120 PACK OF 100 4690.7985.0120
Siaspeed Discs
References
fibral:
4690.7985.0120
rubix:
2556759
Technical specifications
Diameter
125
mm
Grain
120
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 125MM 9 HOLE P120 PACK OF 100 4690.7985.0120
SIA 1950 SIASPEED DISC 9 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
125
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.83
excl. VAT
/
Each
£
53.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 89736 FIBRE DISC 787C 180MMX22MM 60+ SLOTTED
3M 27698 CUBITRON II FIBRE DISC 982C 178MMX22MM 36+ SLOTTED
3M 83326 CUBITRON II FIBRE DISC 982CX PRO 36+ 150MMX22.23MM PK25
3M 7100288225 XTRACT CUBITRONII DISC 710W 120+ HK 5IN NH 500X PK50
3M 50X6-8ACRS ROLOCDISC 3M-17194
MIRKA 5420305012 ABRANET DISC 77 MM P120 PACK OF 50
3M 05531 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 76MM A MED RED
3M 7100332562 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 38MM PK50
NORTON ZIRCONIA FIBRE DISC 180 X 22MM P60 PACK OF 25 636425 33065
GISS 866457 CERAMIC QUICK-CHANGE DISC 50 MM P40
NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT
NORTON 78072718990 DFI DS 125X22 F970X NOR P60
SIA 1950 SIASPEED DISC 150MM 7 HOLE P240 PACK OF 100 8438.1710.0240
NORTON 66623303783 BLAZE REPID STRIP DISC 115X22MM 66623303783
3M 5055 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 400+