Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA FY6M209932 GALAXY 125MM GRIP MULTIFIT 320 PK100
MIRKA FY6M209932 GALAXY 125MM GRIP MULTIFIT 320 PK100
GALAXY 125mm Grip multifit
References
mirka:
FY6M209932
rubix:
243A0728
Technical specifications
Diameter
125
mm
Grain
320
Product details
Technical specifications
Product details : MIRKA FY6M209932 GALAXY 125MM GRIP MULTIFIT 320 PK100
Mirka Galaxy is a multi purpose product, suitable for both soft and hard materials as well as various substrates.
MIRKA FY6M209932 GALAXY 125MM GRIP MULTIFIT 320 PK100
Strengths
Superb edge wear resistance, excellent clogging resistance, dust repellent coating, and optimal dust extraction.
Applications
Mirka Galaxy serve well in the automotive sector, in vehicle manufacturing, collision repair, marine production as well as in the wood sector.
Technical specifications
Attributes
Diameter
125
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.08
excl. VAT
/
Each
£
36.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
3M HOOKIT PAPER DISC 236U P400 C-WEIGHT 5 IN X NH DIE 500X PK50
3M 7100348572 CUBITRON3 FIBRE DISC 1182C 80+ 150MM X 22MM PK25
3M 76623 ROLOC DISC TR 777F 1IN P50
ROEBUCK 886322 NON WOVEN PREP FLAP DISC 125 MM FINE
NORTON 66623327505 DFI DS 125X22 F996 NOR P120 EU
3M 64271 XTRACT CUBITRON II FILM DISC 775L 152MM 220+
NORTON 63642531875 DSC DI 150X0 H231 NOR P40 VL1
NORTON 66254496323 U2305 5X1/2X7/8 UNIFEID WHEEL
NORTON 66254405528 PRO A275 SELF-GRIP DISKS 150MM P120 15 HOLE PK 100
3M 89729 FIBRE DISC 787C 100MMX16MM 36+ SLOTTED
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
3M 7100288231 XTRACT CUBITRONII DISC 710W 180+ HK 5IN NH 500X PK50
3M 7100287827 XTRACT CUBITRONII DISC 710W 220+ HK 8IN NH 800L PK50
MIRKA 8A20302061 ABRALON DISC 77MM P600 20 PACK
3M 62903 UTILITY CLOTH SHEET 314D 230MMX280MM P80