NORTON 66623327505 DFI DS 125X22 F996 NOR P120 EU
Quantum - Fiber Discs
See technical informationSee documentsReferences
Norton:66623327505
Rubix:256A5840
EAN:3157629399026

Documents
Product details : NORTON 66623327505 DFI DS 125X22 F996 NOR P120 EU
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Strengths
Very large material removal even at low pressure. Little warming and fouling.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
- Delivery usually within ( 10 ) days
