Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
FY6M209961 GALAXY 125MM GRIP MULTIFIT P600 PK100
FY6M209961 GALAXY 125MM GRIP MULTIFIT P600 PK100
GALAXY 125mm Grip multifit
References
mirka:
FY6M209961
rubix:
245A0988
Technical specifications
Diameter
125
mm
Grain
600
Product details
Technical specifications
Product details : FY6M209961 GALAXY 125MM GRIP MULTIFIT P600 PK100
Mirka Galaxy is a multi purpose product, suitable for both soft and hard materials as well as various substrates.
FY6M209961 GALAXY 125MM GRIP MULTIFIT P600 PK100
Strengths
Superb edge wear resistance, excellent clogging resistance, dust repellent coating, and optimal dust extraction.
Applications
Mirka Galaxy serve well in the automotive sector, in vehicle manufacturing, collision repair, marine production as well as in the wood sector.
Technical specifications
Attributes
Diameter
125
mm
Grain
600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.08
excl. VAT
/
Each
£
36.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
3M HOOKIT PAPER DISC 236U P320 C-WEIGHT 5 IN X NH DIE 500X PK50
3M 7100349583 CUBITRON3 FIBRE DISC 1182C 60+ 115MM X 22MM PK25
3M 76632 ROLOC CLOTH DISC 777F 75MM P50
ROEBUCK 886323 NON WOVEN PREP FLAP DISC 125 MM VERY FINE
NORTON 66623327497 QUANTUM F996 FIBRE DISC 115X22MM P60 PACK 25
3M 61169 SCOTCH-BRITE CLEAN AND STRIP DISC 150MMX25MMX8MM S XCRS BLU
NORTON 66254444908 DSC DP 150X18 H835F NOR P80 VL1 14H
NORTON 66623327499 QUANTUM F996 FIBRE DISC 115X22MM P80 PACK 25
KLINGSPOR 25472 115 X 22 FIBRE DISCS CS561 P80
NORTON 63642597053 BLAZE DISC R980 76MM P36
3M 7100288230 XTRACT CUBITRONII DISC 710W 220+ HK 5IN NH 500X PK50
3M 7100287826 XTRACT CUBITRONII DISC 710W 240+ HK 3IN NH 300V PK50
3M 27645 CUBITRON II FIBRE DISC 987C 115MMX22MM 60+ SLOTTED PK25
MIRKA 8A20302051 ABRALON DISC 77MM P500 20 PACK
3M 62897 UTILITY CLOTH SHEET 314D 230MMX280MM P240