3M 76632 ROLOC CLOTH DISC 777F 75MM P50


3M™ Microfinishing Film Roll 272L

References
3m:76632
rubix:269764
manufacturer :7000082512
ean:5010027642157
brand logo
brand logo
Technical specifications

Product details : 3M 76632 ROLOC CLOTH DISC 777F 75MM P50


Use 3M™ Microfinishing Film Roll 272L in the finishing process for industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts. Our film rolls comprise of micron graded aluminium oxide resin bonded to a 5 mil polyester film backing. They feature a closed coat abrasive surface, coated with a dry lubricant to resist loading.

Strengths

High strength polyester backing;Resists loading;Water-resistant;Excellent choice for microfinishing applications requiring fine finishes;Available in a versatile range of grades, so operators can select the right grade for their application

Applications

‎Use in the finishing process of industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts

Technical specifications


Attributes
Packaged dimensions (D x W x H)215x203x203 mm
Package weight3522 g
Grain80
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • Usually arrives within 14 working days