Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated screwdrivers
KNIPEX 002012V02 VDE SET OF SCREWDRIVERS S/PH
KNIPEX 002012V02 VDE SET OF SCREWDRIVERS S/PH
VDE Screwdriver Set
References
knipex:
00 20 12 V02
rubix:
388A3070
ean:
4003773082538
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 002012V02 VDE SET OF SCREWDRIVERS S/PH
Tools in a plastic deep-drawn tray with transparent lid Attractive sales packaging with Euro standard perforation Dimensions (W x H x D): 170 x 370 x 40 mm
Technical specifications
Attributes
Number of elements
6
Imprint
multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.15
excl. VAT
/
Each
£
79.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-9888S SCREWDRIVER ERGO SET VDE
FACOM ATB.J4TVE PROT SD SET 4PCE 1000V SLIM BORNEO
STANLEY FMHT0-62649 FATMAX PLUSMINUS SCREWDRIVER SLT/PZ
MILWAUKEE 4932479095 TRI-LOBE VDE SCREWDRIVER SET -12PCS
FACOM ATDVE.J6PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 6 PIECE
FACOM ATPVE.J6PB PROT SD SET 6PCE 1000V
STANLEY 0-65-443 FATMAX 6PC INSULATED S/D SET
MILWAUKEE 4932478737 TRI-LOBE VDE SCREWDRIVER SET -5PCS
WERA 105631 K'FORMPLUS 100 VDE SCREWDRIVER SET SL/PH/PZ/PZS/TX 14PC
WERA 006480 160IS/7 VDE SLIMLINE SCREWDRIVER SET SL/PH/PZ K'FORM+ 7PC
STANLEY FATMAX SCREWDRIVER INSULATED 0-65-441
BAHCO BE-9882S SCREWDRIVER ERGO SET 5PCE
WERA 006618 KRAFTFORM KOMPAKT VDE 17 RA 1 17PC
BRITOOL EXPERT 6PC INSUL SCREWDRIVERS SET SLOT/PZ E160911
FACOM ATB.J4TVEPB PROT SD SET 4PCE 1000V SLIM BORNEO