WERA 006480 160IS/7 VDE SLIMLINE SCREWDRIVER SET SL/PH/PZ K'FORM+ 7PC

Screwdriver Set

See technical informationSee documents

References

Wera:05006480001
Rubix:2517747
EAN:4013288160713
brand logo

Technical specifications

Number of elements7

Documents

Product details : WERA 006480 160IS/7 VDE SLIMLINE SCREWDRIVER SET SL/PH/PZ K'FORM+ 7PC


Screwdriver set with reduced shaft diameter and integrated insulation protection so that even low-lying screw and spring elements can be accessed and actuated. Kraftform plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. "take it easy" tool finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including voltage tester and a rack for storage.

Strengths

Insulated blades for secure work
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Reduced shaft diameter

Applications

Slotted, Phillips, PlusMinus screws (Pozidriv/slotted)
Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.

Technical specifications


Attributes
Number of elements7
£ 44.34 excl. VAT
/ Each
£ 53.21 incl. VAT
  • In stock: Next day delivery