EXPERT 10 INSULATED SCREWDRIVERS SET
Set of 10 insulated screwdrivers 1000 Volts
See technical informationReferences
Expert:E160912
Rubix:2014596
EAN:3258951609125

Product details : EXPERT 10 INSULATED SCREWDRIVERS SET
- EN 60900
- Screwdrivers for slotted screws: 2.5 x 50 - 3.5 x 75 - 4 x 100 - 5.5 x 150 mm.
- Pozidriv® screwdrivers: PZ1 x 100 - PZ2 x 125.
- Phillips® screwdrivers: PH0 x 75 - PH1 x 100 - PH2 x 125.
- Tester screwdriver 100/500 Volts.
Characteristics:
EAN: 3258951609125
Pack: 5
Qty: 10
Qty: 10
[g]: 670
- Screwdrivers for slotted screws: 2.5 x 50 - 3.5 x 75 - 4 x 100 - 5.5 x 150 mm.
- Pozidriv® screwdrivers: PZ1 x 100 - PZ2 x 125.
- Phillips® screwdrivers: PH0 x 75 - PH1 x 100 - PH2 x 125.
- Tester screwdriver 100/500 Volts.
Characteristics:
EAN: 3258951609125
Pack: 5
Qty: 10
Qty: 10
[g]: 670
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 52.12 excl. VAT
/ Each
£ 62.54 incl. VAT
- In stock: Next day delivery