FACOM ATD.J8VE PROT SD 8PCE 1000V

Game prot2 screwdriver 6 pcs 1000v

See technical information

References

Facom:ATD.J8VE
Rubix:209A9124
EAN:3662424095689
brand logo

Technical specifications

Number of elements8
See all Specifications

Product details : FACOM ATD.J8VE PROT SD 8PCE 1000V


-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
Contents: AT2.5X75VE - AT3X100VE - AT3.5X100VE - AT4X100VE 6 - AT5.5X125VE - AT6.5X150VE - 6ATD1X100VE - 6 ATD2X125VE
Weight: 650g

Technical specifications


Attributes
Number of elements8
Imprintmultiple imprint
£ 80.84 excl. VAT
/ Each
£ 97.01 incl. VAT
  • In stock: Next day delivery