Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 88800 LEATHER GLOVE 12 3XL
TEGERA 88800 LEATHER GLOVE 12 3XL
Leather glove TEGERA 88800
References
tegera:
88800-12
rubix:
238A5667
ean:
7340118316819
Technical specifications
Size
12
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 88800 LEATHER GLOVE 12 3XL
TEGERA® 88800, Leather glove, 1,1-1,2 mm full grain cowhide, Cat. II, withstands contact heat up to 250°C, extra long, reinforced index finger, reinforced seams, for allround work
Technical specifications
Attributes
Size
12
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.52
excl. VAT
/
Each
£
31.82
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 7
TEGERA 124 LEATHER GLOVE 10 XL
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE L PK1
TEGERA 116 LEATHER GLOVE 6 XS
GISS 7793094 GLOVE POLYESTER LINER WHITE SIZE 8
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 10 PK1
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 9 PK1
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 7
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
PORTWEST A110-9 A110 GLOVE PVC WHITE BLUE DOTS SIZE 9
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 9
TEGERA 321 SYNTHETIC LEATHER GLOVE 7 S
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 8
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
TEGERA 888 LEATHER GLOVE 10 XL