Leather glove TEGERA 106
Size | 10 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Size | 10 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Main material | Leather |
Colour | Blue |
Secondary colour | White |
Material | Leather/Cotton/Natural latex |
Usually arrives within 14 working days