GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4


Tig srl 9 g-line 4 m torch

References
spartex:865675
rubix:217A2290
ean:3660338199165
TIG SRL 9 G-LINE 4 M TORCH  Length m 4
brand logo
Technical specifications
Length4 m
Operation factor at 40°C110A DC - 95A AC 35%
CoolingAir
See all Specifications

Product details : GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4


Air-cooled. .
Length: 4 meters. .
TSK Connector 50-M12x1 .
Electrode diameter: 0.5 to 2.4 mm .
Duty cycle factor at 35%: 110A DC – 95A AC .
Equipped with a starter kit ref. 865825 ø 2,4 mm Standard: EN60974-7

Strengths

Tubular handle with a Crouzet® strip switch trigger. Power gas harness separated by a rubber cover. Power connector ¼ of a turn; gas M 12x1; quick water.

Technical specifications


Attributes
Length4 m
Operation factor at 40°C110A DC - 95A AC 35%
CoolingAir
TypeSRL 9
Show UNSPSC/ECL@SS
£ 124.67 excl. VAT
/ Each
£ 149.60 incl. VAT
  • Usually arrives within 14 working days