GISS 867077 WELDING TORCH DUAL 9 BLUE-LINE 8M

Tig9 g-line plus 4 m and 8 m

See technical informationSee documents

References

Spartex:867077
Rubix:217A2586
EAN:3660338211041
867069

Technical specifications

Length8 m
Coolingair
See all Specifications

Documents

Product details : GISS 867077 WELDING TORCH DUAL 9 BLUE-LINE 8M


Air-cooled. .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 2.4 mm .
Duty cycle factor at 35%: 110A DC – 95A AC .
Equipped with a starter kit ref. 865825 Ø 2.4 mm EN60974-7 Standard

Strengths

Mini handle grip, for standard torch handles, hoses, dual cooling. Extra flexible harness with 70 cm leather cover. Power connector ¼ of a turn; gas 1/4G; quick water.

Technical specifications


Attributes
Length8 m
Coolingair
Typesrl 9
Operation factor at 40°C110a dc - 95a ac 35%
£ 247.22 excl. VAT
/ Each
£ 296.66 incl. VAT
  • Usually arrives within 14 working days

Length