Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torches
Air-cooled torch
GISS 867082 WELDING TORCH DUAL 26 BLUE-LINE 4M
GISS 867082 WELDING TORCH DUAL 26 BLUE-LINE 4M
Tig26 g-line plus 4 m and 8 m torch
References
spartex:
867082
rubix:
217A2583
ean:
3660338211072
Technical specifications
Length
4
m
Cooling
air
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 867082 WELDING TORCH DUAL 26 BLUE-LINE 4M
Air-cooled. .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 4.0 mm .
Duty cycle factor at 35%: 180A DC – 150A AC .
Equipped with a starter kit ref. 865826 Ø 2.4 mm EN60974-7 Standard
Technical specifications
Attributes
Length
4
m
Cooling
air
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.32
excl. VAT
/
Each
£
263.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK WSWB1230 WELD SAFE CYLINDER WALL BRACKET 1 X 230MM DIA
SPARTEX 865682 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
ROEBUCK WSWB3230 WELD SAFE CYLINDER WALL BRACKET 3 X 230MM DIA
GISS 867083 WELDING TORCH DUAL 26 BLUE-LINE 8M
SPARTEX 865694 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
ROEBUCK WSR4230 WELD SAFE SINGLE SIDE CYLINDER RACK 4 X 230MM DIA C
GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M
GISS 865677 TIG SRL17 G-LINE 4 M TORCH LENGTH M 4
GISS 880548 TORCH TIG SR 17V LENGTH M 4 VALVE TSKM25 M12X1
SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4
PARWELD PRO26FX TORCH BODY FLEXIBLE
GISS 867077 WELDING TORCH DUAL 9 BLUE-LINE 8M
ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI
GISS 867080 WELDING TORCH DUAL 17 BLUE-LINE 8M