GISS 840352 G-TRACK SAFETY GLASSES ANTI-SCRATCH CLEAR
Glasses g-track one
See technical informationSee documentsReferences
Superseded Ref:6822351
GISS:840352
Rubix:200A3838
EAN:3660338056192


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840352 G-TRACK SAFETY GLASSES ANTI-SCRATCH CLEAR
Standard: EN166 - EN170
Glasses, adjustable horizontally and vertically. Polyamide mount, black colour. Polycarbonate lenses and lateral protection. Weight: 33 g
APPLICATIONS
Paint stripping, laboratory, automotive assembly, mounting work-stations, industry
STRONG POINTS
Sidearms can be inclined and adjusted
Glasses, adjustable horizontally and vertically. Polyamide mount, black colour. Polycarbonate lenses and lateral protection. Weight: 33 g
APPLICATIONS
Paint stripping, laboratory, automotive assembly, mounting work-stations, industry
STRONG POINTS
Sidearms can be inclined and adjusted
Strengths
Scratch-resistant treatment
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery