ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 10
HyFlex 72400
See technical informationSee documentsReferences
Ansell:72-400-10
Rubix:218A5022
Manufacturer :72400100
EAN:10076490456488



Documents
Product details : ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 10
- VersaTouch® 72-400 Optimal durability and cut protection: this offering the highest cut protection with no compromise on comfort and flexibility
Outstanding cut protection with enhanced durability at a great value.
Strengths
- Light/Medium weight design provides softness and flexibility so it can comfortably worn for extended periods of time
- Ambidextrous glove design
- Machine washable with Non Caustic cleaners with no effect on performance and durability
- Made with a spandex elastic that keeps a snug fit, even after multiple laundering
- Compliant with FDA food handling requirements
Applications
Defeathering and skinning|Slicing, cutting and shopping|Steaming, frying and roasting|Marinating|Storing packed meats|Storing and transportation|Equipment maintenance and repair
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | f |
| Main material | fiber glass |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Usually arrives within 14 working days