Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 104 TEXTILE GLOVE 7 S
TEGERA 104 TEXTILE GLOVE 7 S
Glove
References
tegera:
104-7
rubix:
386A0193
ean:
7340118301266
Technical specifications
Size
7
Coating
Cotton
Main material
Textile
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 104 TEXTILE GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Cotton
Main material
Textile
Usage environment
Dry
Packaging
300 Carton
Length
260
mm
Colour
White
Material
Cotton (Palm, Back)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.90
excl. VAT
/
Each
£
1.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TEGERA 8128 TEXTILE GLOVE 8 M
PORTWEST A740BKRM POWERTOOL PRO GLOVE BLACK SIZE M
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 10
TEGERA 164 LEATHER GLOVE 11 2XL
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 9
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 10
PORTWEST A120 PU PALM GLOVE GREY 3131X M/8
TEGERA 5114 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 7797 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
GISS 848158 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 10
TEGERA 25 LEATHER GLOVE 9 L
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 9 PK1
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 9
TEGERA 432 SYNTHETIC GLOVE CRF 8 M
SKYTEC SKY083 PRO ARGON THERMAL COLD PROTECTION GLOVES BLACK 9/L