Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 890 SYNTHETIC GLOVE 7 S
TEGERA 890 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 890
References
tegera:
890-7
rubix:
386A2084
ean:
7392626008052
Technical specifications
Size
7
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 890 SYNTHETIC GLOVE 7 S
TEGERA® 890, Synthetic glove, unlined, PU, palm-dipped, nylon, 15 gg, smooth finish, Cat. II
Technical specifications
Attributes
Size
7
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 27-607 ACTIVARMR 4121B 3/4 COATED GLOVES BEIGE/BLU SIZE 9
PORTWEST A813GNRXL EXTENDED LENGTH NITRILE GAUNTLET
GISS 7793095 GLOVE POLYESTER LINER WHITE SIZE 9
ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 8
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 7 PK1
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 9 PK1
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
BEESWIFT CANCHQPN CANADIAN HIGH QUAL B-FLEX 4X44A RIGGER GLOVE 10
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10
Portwest A150K8RM Fortis Grip Glove Black SIZE M
TEGERA 932 TEXTILE GLOVE 10 XL