Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 119 LEATHER GLOVE 10 XL
TEGERA 119 LEATHER GLOVE 10 XL
Leather glove TEGERA 119
References
tegera:
119-10
rubix:
386A0238
ean:
7392626011908
Technical specifications
Size
10
Coating
without
Main material
leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 119 LEATHER GLOVE 10 XL
TEGERA® 119, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
10
Coating
without
Main material
leather
Material
leather/cotton/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 7
TEGERA 880 SYNTHETIC GLOVE 9 L
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 9
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 7 S
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 8
TEGERA 310A TEXTILE GLOVE 7 S
TEGERA 863R SYNTHETIC GLOVE 7 S
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 9
TEGERA 8127 TEXTILE GLOVE 10 XL
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 7 PK1
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 8 PK1
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 11 PK1
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 10 PK1
POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 10