Synthetic glove TEGERA 880
Size | 9 |
---|---|
Coating | Polyvinyl chloride (PVC) |
Abrasion resistance level | 4 |
Size | 9 |
---|---|
Coating | Polyvinyl chloride (PVC) |
Abrasion resistance level | 4 |
Main material | Nylon |
Packaging | 6 |
Material | Nylon/polyvinyl chloride |
Usually arrives within 14 working days