GRENADIER SCR01Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 830H 790
Grenadier Security Cages Galvanised
See technical informationReferences
GPC Industries:SCR01Z
Rubix:254A5045
Product details : GRENADIER SCR01Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 830H 790
Gas Cylinder Storage Cages (PGCC02Z) Frame manufactured in angle iron with sides, end and top infilled with a metal strip. The base if inverted angle. These complete security cages have hinged lockable doors. Mobile models have a push handle at one end. All models are designed to carry maximum calor-gas type cylinders. Available with either stove enamel blue paint or galvanised finish.
Technical specifications
Attributes
| Length | 830 mm |
|---|---|
| Height | 700 mm |
| Width | 700 mm |
Show UNSPSC/ECL@SS
£ 1,439.49 excl. VAT
/ Each
£ 1,727.39 incl. VAT
- Delivery usually within ( 26 ) days


