References
Gedore:1500 ED-70 XL
Rubix:120A0214
Manufacturer :1803069
EAN:4010886852071

Product details : GEDORE MODULE BOX 1500 ED-70 XL
Suitable for torque wrenches or other long tools or Small parts. Suitable for a tool trolley worker and 2005, 1504 XL workbench and 2430 toolbox. Made from sheet steel. Dimensions: B 625 x D x 77 H 40 mm.
Technical specifications
Attributes
| Logistic Weight | 854 g |
|---|---|
| Number of compartments | 0 |
| Length | 625 mm |
| Height | 40 mm |
| Width | 77 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
- Delivery usually within ( 22 ) days
