Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
FACOM RACK CKS.35A
FACOM RACK CKS.35A
Support for files
References
facom:
CKS.35A
rubix:
1237847
ean:
3148513414734
Technical specifications
Number of compartments
5
See all Specifications
Product details
Technical specifications
Product details : FACOM RACK CKS.35A
Weight: 70 g.
Strengths
Support for files
Model: For 5 fitted files.
Applications
Model: for 5 fitted files.
Technical specifications
Attributes
Logistic Weight
70
g
Packaged dimensions (D x W x H)
160
x
40
x
35
mm
Package weight
68
g
Number of compartments
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.06
excl. VAT
/
Each
£
12.07
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 890355 FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPE
ROEBUCK EMPTY ORGANIZER MODULE COMBINATION WRENCH SPANNERES 866260
GRENADIER SCR03Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 1630H 15
FACOM RACK CKS.39A
ROEBUCK 890373 FOAM INLAYS 6 FILES EMPTY TYPE B 350 X 365 X 30MM
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
ROEBUCK 890363 FOAM INLAYS 4 PLIERS EMPTY TYPE A 180 X 410 X 30MM
FACOM SOCKET TOOL ORGANISER CKS.1A
GRENADIER SCR02Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 700 830
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
GPC PSP21Z COVERED DRUM STORAGE SYSTEM
MILWAUKEE 4932480711 PACKOUT SCREWDRIVER RACK MOQ 6 ORDER IN MULTIPLES
MILWAUKEE 4932480702 PACKOUT LARGE HOOK MOQ 3 ORDER IN MULTIPLES OF