ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
Empty modules
See technical informationReferences
Roebuck:828051
Rubix:209A7674
EAN:3660338047596

Product details : ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module for screwdrivers
Version with tools: 880763
Version with tools: 880763
Technical specifications
Attributes
| Number of compartments | 7 |
|---|---|
| Length | 410 mm |
| Height | 180 mm |
| Width | 40 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
- In stock: Next day delivery
