Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL
PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL
Grinding pin ZY 0810 3 ADW 80 M5V
References
pferd tools:
31112258
rubix:
228A8020
ean:
4007220095348
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 31404270 MOUNTED POINT WR 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 31114274 MOUNTED POINT ZY 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
ROEBUCK GHW22806PKM MOUNTED POINT W228 MEDIUM
ROEBUCK GHA24006PKM MOUNTED POINT A24 MEDIUM
PFERD 31115254 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 46 M5V STEEL
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
PFERD 32211613 MOUNTED POINT KE 25 X 45 X 6 MM AN 30 N5B INOX EDGE
PFERD 32114273 MOUNTED POINT SP 25 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31103270 MOUNTED POINT ZY W144 3X6X3MM AR 100 O5V STEEL EDGE
PFERD 31317254 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 46 M5V STEEL
NORTON 66253055127 GRINDING WHEEL ASSY