Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
Grinding wheels on rod ZY 0306 3 AR 100 O 5 V
References
pferd tools:
31704270
rubix:
228A8286
ean:
4007220101094
Technical specifications
Diameter
5
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
5
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
PFERD 31314278 MOUNTED POINT ZY 16 X 4 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31311276 MOUNTED POINT ZY W182 13X3X3MM AR 60 O5V STEEL EDGE
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
PFERD 31134256 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHW17503PKM MOUNTED POINT W175 MEDIUM
PFERD 31326612 MOUNTED POINT ZY 32 X 16 X 6 MM AN 24 N5B INOX EDGE
W187 MOUNTED POINT
ROEBUCK 868096 MOUNTED POINT ZY-CYLINDRICAL P100 5 X 10 X 3 MM
ROEBUCK GHW14603PKM MOUNTED POINT W146 MEDIUM
PFERD 31378613 MOUNTED POINT ZY 50 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31715274 MOUNTED POINT KU 8 X 3 MM AR 46 O5V STEEL EDGE
PFERD 32103270 MOUNTED POINT SP 5 X 10 X 6 MM AR 100 O5V STEEL EDG
PFERD 31710254 MOUNTED POINT KU 32 X 6 MM ADW 46 M5V STEEL