PFERD 31127276 MOUNTED POINT ZY 16 X 32 X 6 MM AR 60 O5V STEEL EDGE


Mounted grinding wheels ZY 1632 6 AR 60 O 5 V

References
pferd tools:31127276
rubix:228A8094
ean:4007220096628
PFERD Mounted point ZY 1632 6 AR 60 O 5 V
brand logo
Technical specifications
Diameter16 mm
Grain60
Rod diameter6 mm

Product details : PFERD 31127276 MOUNTED POINT ZY 16 X 32 X 6 MM AR 60 O5V STEEL EDGE


The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Strengths

High removal efficiency and reduced grinding time, resulting in reduced labour costs. Hardness M is classified among the binders providing a great ease of grinding. High geometric stability, consistent quality and severe dimensional tolerances.

Applications

Machining of steel surface finishes.

Technical specifications


Attributes
Diameter16 mm
Grain60
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
  • Usually arrives within 14 working days