PFERD 32102420 MOUNTED POINT SP3 X 6 X 3 MM AWCO 80 J5V TOUGH
Grinding pins Sp 0306 3 Awco 80 J 5V
See technical informationReferences
Pferd Tools:32102420
Rubix:228A8332
EAN:4007220898703

Product details : PFERD 32102420 MOUNTED POINT SP3 X 6 X 3 MM AWCO 80 J5V TOUGH
The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Sp 0306 3 Awco 80 J 5V
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
- Usually arrives within 14 working days
