PFERD 31136330 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 24 J5V TOUGH
Mounted points Zy 3232 6 Awco 24 J 5V
See technical informationReferences
Pferd Tools:ZY 3232 6 AWCO 24 J5V TOUGH
Rubix:228A8151
Manufacturer :31136330
EAN:4007220947944

Product details : PFERD 31136330 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 24 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Mounted points Zy 3232 6 Awco 24 J 5V
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- Usually arrives within 14 working days
